Outdoor Garden Portable PVC Greenhouse Growing Plants Flowers 1.8 X 1 X1.68 M

Order Code: ZT3349400S

£25.99 Inc VAT (20%)


Description

WALK-IN GREENHOUSE: Our greenhouse protects plants and seedlings from the elements when needed. Enjoy fresh, healthy flowers and vegetables all year round as the walk-in design offers plenty of growing space and ventilation for your leafy friends.OPEN AND BREEZY DESIGN: The plastic plant nursery greenhouse features a top widow and a zippered front door that can be easily open completely, and kept open with ties. This allows for great air flow and ventilation when needed.HEAVY-DUTY STEEL FRAME: This plant greenhouse is constructed using a heavy-duty, powder-coated, steel frame that is resistant to rust, corrosion, chipping, and peeling.STURDY AND STABLE: We make sure to include 4 guy ropes, 4 ground stakes, and a 10 cm overlong cover design to make the grow house more stable and secure.Overall Size: 180L x 100W x 168H cm. Assembly Required.
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for Outdoor Garden Portable PVC Greenhouse Growing Plants Flowers 1.8 X 1 X1.68 M
  • Assembly
    Required
  • Product Type
    Greenhouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome