Garland Titan Garden Tray Black The Titan has an exceptional depth of 15cm and internal capacity of 65 Litres. Ideal for greenhouse users but has countless other applications Length (cm) : 100 Width (cm) : 55 Depth (cm) : 15 Capacity (litre) : 65
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.