Transparent PVC Tunnel Greenhouse Green Grow House Steel Frame 250 X 100 X 80cm

Order Code: ZT3350056S

£29.99 Inc VAT (20%)


Description

PROTECT PLANTS FROM THE ELEMENTS: Bring all of your plants together in a unified and protected space that helps you manage and grow your plants, fruits, vegetables, and flowers all year round.UPDATED DESIGN WITH 2 LARGE DOORS: 2 large side doors can be completely opened and rolled up with ropes, makes bigger operating space and better ventilation.DURABLE COVER: Fully closed PVC cover maintains high humidity levels for growing tropical plants and allow nourishing sunlight to pass through.SOLID DURABLE DESIGN: Constructed with strong powder-coated steel frame, rust-resistant for long lasting use. 10cm overlong cover design makes this greenhouse more airtighted and secure, just bury it in the soil, easy way but useful.PORTABLE MINI GREENHOUSE: Measures 250L x 100W x 80Hcm, super convenient to carry around for seasonal use.
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for Transparent PVC Tunnel Greenhouse Green Grow House Steel Frame 250 X 100 X 80cm
  • Product Type
    Greenhouse
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome