Tunnel Greenhouse Green Grow House Steel Frame Garden Backyard w/Zipped Doors845-234V05GN

Order Code: ZT3349725S

£26.99 Inc VAT (20%)


Description

100 x 296cm mini greenhouse: Protection for flowers, fruits and vegetables, even in smaller spaces.Plastic cover: Keep plants protected from cold, light rain, and mild wind, whilst allowing vital sunlight through to nourish and nurture. 10cm extra-long edge to bury in the soil.Steel frame: Powder coated for extra strength, holds in place. The raised bed cover is not suitable for heavy weather conditions.Zipped roll-up doors: The grow tunnel can be accessed easily - also allows fresh air to circulate inside whenever you want.Dimensions: 80H x 295L x 100Wcm. Door: 115L x 73Wcm. Cover edge: 10cm. Assembly required.

See full description
Specifications for Tunnel Greenhouse Green Grow House Steel Frame Garden Backyard w/Zipped Doors845-234V05GN
  • Product Type
    Tunnel Greenhouse
  • Colour
    Green
  • Material
    Steel
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome