Walk-In Lean to Wall Greenhouse w/Window, Door, Shelf 200L X 100W X 213Hcm845-304V04

Order Code: ZT3350065S

£42.99 Inc VAT (20%)


Description

WALK-IN WALL GREENHOUSE: An ideal way to extend your growing season while easily managing your plants and protecting them from cold. Perfect for growing tropical plants, vegetables, fruiting plants, herbs, flowers and more. COMPACT WALL DESIGN WITH SHELVES: This hot house is designed to set up next to the door of your home, garage, barn or shed. While it has a total of 4 shelves with 4 wired panels to provide lots of space for plant storage and allow them for healthy breathing. LET THE GOOD STUFF IN: The greenhouse features with a transparent PE cover to protect plants while allowing nourishing sunlight to pass through. Zippered doors and a roll-up window with screens help to manage the amount of heat and light that enter the greenhouse to control your gardening experience. REINFORCED DESIGNED FOR LONGEVITY: Durable grid pattern plastic cover, rust-resistant powder coated steel tubing, and strong guy ropes and stakes create a stable, reliable structure thats built for years of gardening. Overlong cover design makes this greenhouse more airtighted and secure, just bury it in the soil, easy way but useful. PRODUCT DIMENSION:Walk-in design makes it comfortable and convenient to care for and manage a large amount of plants Overall Dimension: 200L x 100W x 215Hcm
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for Walk-In Lean to Wall Greenhouse w/Window, Door, Shelf 200L X 100W X 213Hcm845-304V04
  • Material
    Plastic
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome