Walk-In Lean to Wall Greenhouse with Zippered Windows Roll Up Door PE Cover845-302V01GN

Order Code: ZT3350052S

£53.99 Inc VAT (20%)


Description

Lean-to greenhouse: This portable greenhouse is designed to set up next to the door of your home, garage, barn, or shed. The steel frame helps prevent chipping and peeling. Includes 4 guy ropes to secure with ground stakes to keep the structure stable.Walk-in greenhouse with shelves: Includes 3 tiers of shelving with 6 wire panels to provide lots of space for plants. Extend your growing season by protecting plants from the cold with this small greenhouse.Durable cover: Keep your plants protected from the elements with this walk-in greenhouse. The greenhouse comes with a PE cover that helps protect against UV rays, maintains high humidity levels for growing tropical plants and allows nourishing sunlight to pass through.Zipped doors & roll-up window: The zippered door on both sides of this plant greenhouse can be opened fully for easy access to your plants or tools. The window has a built-in screen, to manage the amount of heat and light that enters the greenhouse.Overall dimensions: 213H x 300L x 150Wcm. Weight capacity: 10kg (Each Wire Panel) Assembly required.

See full description
Specifications for Walk-In Lean to Wall Greenhouse with Zippered Windows Roll Up Door PE Cover845-302V01GN
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome