Walk In Polytunnel Garden Greenhouse Window Door Outdoor Plant Flower 6 X 3M

Order Code: ZT3349174S

£149.99 Inc VAT (20%)


Description

6 x 3M (19X10FT) SIZE: Very large, walk-in design, plenty of room for growing vegetables, fruits, flowers, plants and beyond.PLASTIC COVER: Thick PE creates a safe shelter to protect inside from light rain and wind. Helps keep heat inside too - helping them grow to their best. Zipped door for easy access, windows to let fresh air inside.STEEL FRAME: Metal frame is strong - poly tunnel greenhouse stands upright and steady.ACCESSORIES: Four guy ropes and four ground stakes - helps keep greenhouse stable and attached to ground.DIMENSIONS: 200H x 590L x 300Wcm. Door: 180H x 170Wcm. Window: 47L x 37Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Walk In Polytunnel Garden Greenhouse Window Door Outdoor Plant Flower 6 X 3M
  • Assembly
    Required
  • Product Type
    Polytunnel Greenhouse
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome