Walk-In Tunnel Greenhouse W/Pe Cover, Zipper Door & Roll Up Window, Green

Order Code: ZT3351042S

£89.99 Inc VAT (20%)


Description

4 x 3M (13X10FT) SIZE: Very large, walk-in design, plenty of room for growing vegetables, fruits, flowers, plants and beyond.PLASTIC COVER: Thick PE creates a safe shelter to protect inside from light rain and wind. Helps keep heat inside too - helping them grow to their best. Zipped door for easy access, windows to let fresh air inside.STEEL FRAME: Metal frame is strong - poly tunnel greenhouse stands upright and steady.ACCESSORIES: Four guy ropes and four ground stakes - helps keep greenhouse stable and attached to ground.DIMENSIONS: 200H x 397L x 300Wcm. Door: 175H x 180Wcm. Window: 46L x 36Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Walk-In Tunnel Greenhouse W/Pe Cover, Zipper Door & Roll Up Window, Green
  • Product Type
    Walk-In Tunnel Greenhouse
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome