Windbreak/Shade Netting 50% Shade/Wind Value - 1.5m x 50m

Order Code: ZT5514724S

£132.99 Inc VAT (20%)


Description

manufactured from a knitted polyethylene monofilament, which can be used as either a shade net or windbreak. Its main benefits and characteristics are:

Weatherproof protection against sun, wind and even heavy hail damage. Will withstand heavy wind, abrasion and is UV stabilised
Strong, tear resistant netting. Due to the round section threads the netting is fully locked-stitched to prevent unravelling
Suitable for open areas, glasshouse shading and reducing heat loss in greenhouses (between 5-7%) representing significant savings on energy costs
1m, 1.5m and 2m come complete with eyelets for easy fixing onto straining wires, and joining together
Ideal for use in side ventilation systems on polytunnels

See full description
Specifications for Windbreak/Shade Netting 50% Shade/Wind Value - 1.5m x 50m
  • Length
    50m
  • Size
    1.5m x 50m
  • Width
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome