Wooden Cold Frame Greenhouse for Plants PC Board Garden 76 X 47 X 110cm Grey

Order Code: ZT3350329S

£69.99 Inc VAT (20%)


Description

1.5 X 2.5FT SIZE: Generous amount of room is ideal for growing and nurturing smaller plants, vegetables and fruits etc. The mini greenhouse comes with an adjustable shelf to change section sizes easily.POLYCARBONATE PANELS: Transparent finish allows lots of sunlight through for growth, thick formation to help keep heat inside the wooden greenhouse as best as possible.WOOD FRAME: A solid core structure which keeps in shape, with a coat of paint for protection. Our small greenhouse features two doors to access inside easily.DIMENSIONS: 110H x 76L x 46.5Wcm. Door: 95.5H x 34.5Wcm.MAXIMUM LOAD 20KG PER SHELF. ASSEMBLY REQUIRED.

See full description
Specifications for Wooden Cold Frame Greenhouse for Plants PC Board Garden 76 X 47 X 110cm Grey
  • Product Type
    Cold Frame Greenhouse
  • Colour
    Grey
  • Material
    Polycarbonate
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome