Wooden Cold Frame Greenhouse Polycarbonate Grow House for Flowers and Plants845-538ND

Order Code: ZT3350952S

£56.99 Inc VAT (20%)
£59.995% off


Description

All-year plant growth: The small greenhouse is a warm and protective shelter for plants, flowers, vegetables and herbs. Protects against cold and frost.Two roof panels: Opens easy to access inside, allow fresh air to regulate the temperature. Slightly sloped, rainwater doesn't build up. Clear polycarbonate allows lots of sunlight through for nourishment.Wooden frame: The polycarbonate greenhouse features a tough structure, with top paint coat for extra protection.Compact size: Mini greenhouse - great for growing practically anywhere - window ledge, balcony, larger greenhouses and sheds.Dimensions: 100W x 50D x 36H cm. ASSEMBLY REQUIRED. USE A COVER FOR EXTENDED WEAR WHEN NOT IN USE.

See full description
Specifications for Wooden Cold Frame Greenhouse Polycarbonate Grow House for Flowers and Plants845-538ND
  • Assembly
    Required
  • Product Type
    Cold Frame Greenhouse
  • Material
    Polycarbonate