Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Ground Flat Stock
3/8" x 5/8" x 18" Ground Flat Stock
Order Code:
ZT1059824X
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.87
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/ground-flat-stock/3-8th-inch-x-5-8-inch-x-18-inch-ground-flat-stock/p/ZT1059824X
Add to quotation
Schedule an order and save 5%
View all Ground Flat Stock
Description
Tolerances:
Thickness: -/+0.001".
Width: -0.00"/+0.005".
Length: -0.00"/+0.25".
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 3/8" x 5/8" x 18" Ground Flat Stock
Chemical Composition
Silicon (S) 0.25%
Vanadium (Va) 0.20%
Tungsten (W) 0.50%
Carbon (C) 0.95%
Chromium (Cr) 0.50%
Manganese (Mn) 1.20%
Thickness Tolerance
+/-0.001"
Length
18in
Standards Met
AFNOR:95 MCWV5
Werk: No.1.2510
BS4659 B01
Width
5/8in
Applications
Punches
Dies
Press Tools
Machine Knives
Guages
Marking Devices
Thickness
3/8in
Width Tolerance
+0.0005" / -nil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome