Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Ground Flat Stock
5/16" x 3/8" x 18" Ground Flat Stock
View all 2 reviews
Order Code:
ZT1059811X
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/ground-flat-stock/5-16-inch-x-3-8th-inch-x-18-inch-ground-flat-stock/p/ZT1059811X
Add to quotation
Schedule an order and save 5%
View all Ground Flat Stock
Description
Tolerances:
Thickness: -/+0.001".
Width: -0.00"/+0.005".
Length: -0.00"/+0.25".
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 5/16" x 3/8" x 18" Ground Flat Stock
Thickness Tolerance
+/-0.001"
Thickness
5/16in
Standards Met
AFNOR:95 MCWV5
BS4659 B01
Werk: No.1.2510
Width Tolerance
+0.0005" / -nil
Applications
Guages
Dies
Machine Knives
Punches
Press Tools
Marking Devices
Length
18in
Width
3/8in
Chemical Composition
Vanadium (Va) 0.20%
Chromium (Cr) 0.50%
Manganese (Mn) 1.20%
Silicon (S) 0.25%
Tungsten (W) 0.50%
Carbon (C) 0.95%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome