Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Ground Flat Stock
5/8" x 5/8" x 18" Ground Flat Stock
Order Code:
ZT1059861X
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 5th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/ground-flat-stock/5-8-inch-x-5-8-inch-x-18-inch-ground-flat-stock/p/ZT1059861X
Add to quotation
Schedule an order and save 5%
View all Ground Flat Stock
Description
Tolerances:
Thickness: -/+0.001".
Width: -0.00"/+0.005".
Length: -0.00"/+0.25".
Tags:
#ClearanceProduct
Specifications
Specifications for 5/8" x 5/8" x 18" Ground Flat Stock
Thickness Tolerance
+/-0.001"
Applications
Dies
Machine Knives
Guages
Punches
Marking Devices
Press Tools
Width
5/8in
Length
18in
Standards Met
Werk: No.1.2510
BS4659 B01
AFNOR:95 MCWV5
Chemical Composition
Chromium (Cr) 0.50%
Vanadium (Va) 0.20%
Carbon (C) 0.95%
Manganese (Mn) 1.20%
Tungsten (W) 0.50%
Silicon (S) 0.25%
Width Tolerance
+0.0005" / -nil
Thickness
5/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome