Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Ground Flat Stock
Microsvr GEN10 Nhp Sff Stock
By HPE
Order Code:
ZT1571745S
£9.99
each
Inc VAT (20%)
£269.73 minimum order value
Quantity
Price
Discount
1 - 49
£9.99
0%
50 +
£9.59
4%
Add to basket
Minimum order quantity: 27.
Get it by
Wed, 15th Jan
In Stock
GBP
269.73
https://www.zoro.co.uk/shop/maintenance-and-outdoor/ground-flat-stock/microsvr-gen10-nhp-sff-stock/p/ZT1571745S
Add to quotation
View all Ground Flat Stock
Description
Microsvr Gen10 Nhp Sff Stock Sata Converter Kit
Tags:
#BulkDiscount
Specifications
Specifications for Microsvr GEN10 Nhp Sff Stock
Width
101.6mm
Depth
146.3mm
Height
27.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome