5/8" x 5/8" x 18" Ground Flat Stock

Order Code: ZT1059861X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.558%


Description

Tolerances:
Thickness: -/+0.001".
Width: -0.00"/+0.005".
Length: -0.00"/+0.25".

See full description
Specifications for 5/8" x 5/8" x 18" Ground Flat Stock
  • Thickness Tolerance
    +/-0.001"
  • Applications
    Dies
    Machine Knives
    Guages
    Punches
    Marking Devices
    Press Tools
  • Width
    5/8in
  • Length
    18in
  • Standards Met
    Werk: No.1.2510
    BS4659 B01
    AFNOR:95 MCWV5
  • Chemical Composition
    Chromium (Cr) 0.50%
    Vanadium (Va) 0.20%
    Carbon (C) 0.95%
    Manganese (Mn) 1.20%
    Tungsten (W) 0.50%
    Silicon (S) 0.25%
  • Width Tolerance
    +0.0005" / -nil
  • Thickness
    5/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome