Precision Ground Flat Stock of alloyed tool steel withoutmachining allowance acc. to DIN 59350 - bar length 36 inch, TolerancesThickness:-0.00/+0.05 mm Width:-0.00/+0.20 mm Square:-0.00/+0.05 mm Length:+5.00/+30.00 mm