BS High Security Nightlatch 60mm Finish Polished Chrome Body - Chrome Cylinder

Order Code: ZT4971358S

£59.99 Inc VAT (20%)


Description

Era BS High Security Nightlatch 60mm Finish: Polished Chrome Body - Chrome Cylinder The British Standard High Security Nightlatch meets the new BS 3621:2004 standard, which meet the exacting demands of the insurance companies and the police The main lock bolt is 'automatically' deadlocked when the door is closed, preventing the main bolt being retracted by a credit card The inside handle can be deadlocked by an anti-clockwise turn of the key from the inside so securing the lock against forced entry The bolt can be held in the withdrawn position (only) with the use of the snib feature This product is ideal for solid and glass panelled doors Features a 20mm bolt throw Interior & Exterior Material: Zinc Alloy Fixings included 10 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for BS High Security Nightlatch 60mm Finish Polished Chrome Body - Chrome Cylinder
  • Product Type
    High Security Nightlatch
  • Finish
    Polished Chrome
  • Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome