Deadlocking Nightlatch Standard Size Grey

Order Code: ZT4964229S

£21.99 Inc VAT (20%)


Description

Sterling Deadlocking Nightlatch Standard size |Grey Standard width, Deadlocking # 89, Grey 60mm Backset Standard and narrow options Bolt can be held withdrawn with snib Nightlatch supplied with 5 pin cylinders: Brass latch with brass plated cylinder, Silver and Grey latches with satin chrome cylinder Standard section keyway Brass keys For doors 35mm-60mm thick Left and right hand opening doors Bolt and knob can be deadlocked from the outside by a full turn of the key

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Deadlocking Nightlatch Standard Size Grey
  • Finish
    Grey
  • Size
    Standard
  • Product Type
    Deadlocking Nightlatch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome