Double Locking Nightlatch 60mm Finish Grey Body - Brass Cylinder

Order Code: ZT4971896S

£41.99 Inc VAT (20%)


Description

Era Double Locking Nightlatch 60mm Finish: Grey Body - Brass Cylinder The Double Locking Nightlatch is designed to replace most existing front door locks The main lock bolt is 'automatically' deadlocked when the door is closed, preventing the main bolt being retracted by a credit card The inside handle can be deadlocked by an anti-clockwise turn of the key from the inside so securing the lock against forced entry The bolt can be held in the withdrawn position (only) with the use of the snib feature This product is ideal for solid panelled doors An ergonomic internal locking handle which offers added security against forced entry Interior & Exterior Material: Zinc Alloy Fixings included 10 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Double Locking Nightlatch 60mm Finish Grey Body - Brass Cylinder
  • Type
    Double Locking Nightlatch
  • Material
    Zinc Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome