Narrow Deadlock Nightlatch Grey

Order Code: ZT4965466S

£21.99 Inc VAT (20%)


Description

Sterling Narrow Deadlock Nightlatch Grey Narrow width, Deadlocking # 85, Grey 40mm Backset Standard and narrow options Bolt can be held withdrawn with snib Nightlatch supplied with 5 pin cylinders: Brass latch with brass plated cylinder, Silver and Grey latches with satin chrome cylinder Standard section keyway Brass keys For doors 35mm-60mm thick Left and right hand opening doors Bolt and knob can be deadlocked from the outside by a full turn of the key

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Narrow Deadlock Nightlatch Grey
  • Finish
    Satin chrome
    Brass plated
  • Colour
    Grey
  • Material
    Grey
    Brass
  • Product Type
    Deadlock Nightlatch
  • Width
    Narrow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome