Passage Set Finish Brass

Order Code: ZT4966742S

£17.99 Inc VAT (20%)


Description

Era Passage Set Finish: Brass Suitable for commercial or domestic applications Suitable for internal doors Non-locking, allows free access at all times Interior & Exterior Material: Steel Fixings included (Dia) 50 - (D) 35 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Passage Set Finish Brass
  • Material
    Steel
  • Depth
    35mm
  • Product Type
    Passage Set
  • Diameter
    50mm
  • Finish
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome