Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Latches
Handles & Night Latches
Polished Brass Pull Handle Bolt Fix 225 x 19mm
By Matlock
Order Code:
ZT1059282X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/handles-and-night-latches/polished-brass-pull-handle-bolt-fix-225-x-19mm/p/ZT1059282X
Add to quotation
Schedule an order and save 5%
View all Handles & Night Latches
Description
Polished Brass Pull Handles
Polished brass finish. 19mm roundbar pull handles.
Tags:
#ClearanceProduct
Specifications
Specifications for Polished Brass Pull Handle Bolt Fix 225 x 19mm
Standards Met
DDA & BS8300
Handle Type
Bolt Through
Finish
Polished Brass Finish
Distance Between Centres
225mm
Width
19mm
Product Type
Pull Handles
MFR Part No.
IN350/225BF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome