Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Latches
Handles & Night Latches
Victorian Pull Handle 125mm
By Securit
Order Code:
ZT4968170S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.36
5%
20 - 49
£4.13
10%
50 +
£3.90
15%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/maintenance-and-outdoor/handles-and-night-latches/victorian-pull-handle-125mm/p/ZT4968170S
Add to quotation
View all Handles & Night Latches
Description
Securit Victorian Pull Handle 125mm Suitable for wooden doors
Tags:
#BulkDiscount
Specifications
Specifications for Victorian Pull Handle 125mm
Product Type
Pull Handle
Length
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome