6.3mm Yellow Insulated Female Terminal - Pack of 10 - 36879

Order Code: ZT3597444S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Pre insulated terminal
Terminal body - Copper
To fit cable size 4mm - 6mm squared
Supplied in a Blister Clam Pack

Specifications for 6.3mm Yellow Insulated Female Terminal - Pack of 10 - 36879
  • Product Type
    Electrical Connectors
  • Pack Quantity
    10
  • Material
    Copper
  • Colour
    Yellow
  • Diameter
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome