Adjustable Support Props 1.6m to 2.9m (Pack 2) FAIPROP1600

Order Code: ZT1280215P

£65.99 Inc VAT (20%)


Description

The Faithfull Adjustable Support Props are designed for use as an extra pair of hands when supporting ceiling boards and sheet materials during overhead fixing. With an adjustable working height. The feet at both ends swivel to accommodate sloping or uneven surfaces and improve grip. Supplied in a hardwearing storage bag to provide added protection. MUST NOT be confused with heavyweight equivalents which are designed to support heavy loads over extended periods. Specification Working Height 1600-2900mm Max. Working Load Vertical 60kg, @45 20kg

See full description
Specifications for Adjustable Support Props 1.6m to 2.9m (Pack 2) FAIPROP1600
  • Type
    Support
  • Size
    1.6-2.9m
  • Drywall Type
    Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome