Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Coloured Heat Shrink - Assorted - Box of 300 - 31894
By CONNECT
Order Code:
ZT3599446S
£27.99
Inc VAT (20%)
£29.99
6.5% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/coloured-heat-shrink-assorted-box-of-300-31894/p/ZT3599446S
Add to quotation
View all Hardware & Building Materials - Various
Description
Assortment of popular Heat Shrink
Shrink Ratio 2:1
1.6mm - 12.7mm in 40mm Lengths
Various Colours
See full description
Tags:
#ReducedPrice
Specifications
Specifications for Coloured Heat Shrink - Assorted - Box of 300 - 31894
Product Type
Electrical Connectors
Length
40mm
Colour
Assorted
Shrink Ratio
2, 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome