Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Copper Flashed Manifold Nuts - 10.0mm - Pack of 50 - 31565
By CONNECT
Order Code:
ZT3597913S
£21.99
Inc VAT (20%)
£23.99
8% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/copper-flashed-manifold-nuts-10-0mm-pack-of-50-31565/p/ZT3597913S
Add to quotation
View all Hardware & Building Materials - Various
Description
Copper Flashed Type
Self Locking
DIN 980
Pack of 50
See full description
Tags:
#ReducedPrice
Specifications
Specifications for Copper Flashed Manifold Nuts - 10.0mm - Pack of 50 - 31565
Product Type
Nuts & Washers
Size
10.0mm
Pack Quantity
50
Type
Self Locking
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome