Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Copper Washers - Injection - 13.85mm x 7.3mm x 1.4mm - Pack of 50 - 31745
By CONNECT
Order Code:
ZT3598502S
£8.99
Inc VAT (20%)
£10.29
12.5% off
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.63
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/copper-washers-injection-13-85mm-x-7-3mm-x-1-4mm-pack-of-50-31745/p/ZT3598502S
Add to quotation
View all Hardware & Building Materials - Various
Description
Copper Injection Washer
13.85 x 7.3 x 1.4mm
Metric Sizes
Pack of 50
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Copper Washers - Injection - 13.85mm x 7.3mm x 1.4mm - Pack of 50 - 31745
Product Type
Nuts & Washers
Type
Injection Washer
Pack Quantity
50
Material
Copper
Size
13.85mm x 7.3mm x 1.4mm
Inner Diameter
7.3mm
Outer Diameter
13.85mm
Thickness
1.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome