Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Double Sided Tape - 10m x 18mm - 35308
By CONNECT
Order Code:
ZT3600439S
£6.99
Inc VAT (20%)
£7.29
4% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 - 19
£6.29
10%
20 +
£5.94
15%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/double-sided-tape-10m-x-18mm-35308/p/ZT3600439S
Add to quotation
View all Hardware & Building Materials - Various
Description
Double-sided foam tape
Colour: Olive Green
10 metre roll
Tags:
#BulkDiscount
Specifications
Specifications for Double Sided Tape - 10m x 18mm - 35308
Product Type
Tapes
Size
10m x 18mm
Width
18mm
Length
10m
Colour
Olive Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome