Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Full Hex Threaded Insert - 6.0mm - Pack of 50 - 35106
By CONNECT
Order Code:
ZT3599625S
£11.29
Inc VAT (20%)
£12.99
13% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/full-hex-threaded-insert-6-0mm-pack-of-50-35106/p/ZT3599625S
Add to quotation
View all Hardware & Building Materials - Various
Description
Standard Flange
Open end type
Use with hand or air tools
Qty: 50
See full description
Tags:
#ReducedPrice
Specifications
Specifications for Full Hex Threaded Insert - 6.0mm - Pack of 50 - 35106
Product Type
Threaded Fasteners
Type
Open end
Diameter
6.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome