Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
General Purpose Trigger Spray Bottle - 500ml - 31263
By CONNECT
Order Code:
ZT3601002S
£6.39
Inc VAT (20%)
£6.99
8.5% off
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/general-purpose-trigger-spray-bottle-500ml-31263/p/ZT3601002S
Add to quotation
View all Hardware & Building Materials - Various
Description
General purpose type
500ml Capacity
Trigger Spray
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for General Purpose Trigger Spray Bottle - 500ml - 31263
Product Type
Jugs Funnels & Containers
Capacity
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome