Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Grommets - Wiring - 18.9mm - Pack of 100 - 30356
By CONNECT
Order Code:
ZT3596936S
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/grommets-wiring-18-9mm-pack-of-100-30356/p/ZT3596936S
Add to quotation
View all Hardware & Building Materials - Various
Description
Black PVC
Open type
RoHS compliant
29.9 OD x 7.2 x 18.9 ID
Pack of 100
See full description
Specifications
Specifications for Grommets - Wiring - 18.9mm - Pack of 100 - 30356
Product Type
Grommets
Colour
Black
Material
PVC
Pack Quantity
100
Type
Open
Thickness
7.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome