Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Guide Coat - 500ml - ATOOOGC500
By AUTOTEK
Order Code:
ZT3607132S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/guide-coat-500ml-atooogc500/p/ZT3607132S
Add to quotation
View all Hardware & Building Materials - Various
Description
Helps to achieve a professional quality flat finish
Identifies low spots
Fast Drying
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Guide Coat - 500ml - ATOOOGC500
Product Type
Spray Paint
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome