Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Heavy Duty On/Off Flick Switch - Metal - PWN533
By WOT-NOTS
Order Code:
ZT3603625S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/heavy-duty-on-off-flick-switch-metal-pwn533/p/ZT3603625S
Add to quotation
View all Hardware & Building Materials - Various
Description
Switch (On/Off) non illuminated heavy duty metal
Fits 12.5mm round hole
12 Volt 25 Amp
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty On/Off Flick Switch - Metal - PWN533
Product Type
Switches
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome