Heavy Duty On/Off Flick Switch - PWN534

Order Code: ZT3603735S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Switch on/off non illuminated heavy duty plastic/metal
12V
20A
Fits 12.5mm round hole

See full description
Specifications for Heavy Duty On/Off Flick Switch - PWN534
  • Product Type
    Switches
  • Type
    On/Off Flick Switch
  • Material
    Plastic/Metal
  • Hole Size
    12.5mm
  • Current Rating
    20A
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome