Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Jockey Wheel - Auto Fold - 60mm
By MAYPOLE
Order Code:
ZT3598403S
Copy
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 1st May
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/jockey-wheel-auto-fold-60mm/p/ZT3598403S
Add to quotation
View all Hardware & Building Materials - Various
Description
60mm Diameter tube
200mm steel wheel with solid rubber tyre
Max nose weight guide 400kg
Specifications
Safety Information
Specifications for Jockey Wheel - Auto Fold - 60mm
Product Type
Trailer Equipment
Tube Diameter
60mm
Wheel Diameter
200mm