This free-standing commercial sink is perfect for any catering setting. With a double bowl, a spacious left-hand drainer and a lower storage shelf, it's sure to improve efficiency in the kitchen.
KuKoo Catering Sink & Tap
With its stainless steel grade SS02 construction, it's easy to keep clean and is certain to look as shiny and sparkling as your kitchen! The spacious left-hand drainer gives you plenty of room for drying everything from cutlery and plates to pots and pans.
The KuKoo catering sink unit also comes with 2 FREE strainer plugs, which you can use to filter out any bits of food and stop your pipes from getting blocked. This sink also comes with a FREE tap.
Product Features:
* Double bowl sink is free-standing and easy to clean.
* Spacious left-hand drainer is angled to help drain away suds and water.
* Constructed from stainless steel grade SS02, which is robust and easy to clean.
* Arrives flat-packed for easy assembly.
* Soap dispenser included.
* The lower shelf gives vital storage space for cleaning equipment and accessories.
* Knife holder with draining board helps prevent accidents in the kitchen while washing up.
* 2 strainer plugs included.
* FREE tap included.
* Dimensions: 79cm (H) x 120cm (W) x 60cm (D)
* Sink Dimensions: 23cm (H) x 36.5cm (W) x 39cm (D) .