0
1
2
3
4
5

Kukoo Commercial Sink & Pre-Rinse Tap Left Hand Drainer

Order Code: ZT3960300S

£699.99 Inc VAT (20%)


Description

This commercial sink & pre-rinse spray tap are an absolute must for any catering kitchen looking to keep everything squeaky clean!

The spacious left hand drainer gives you plenty of room to dry everything from cutlery and plates to pots and pans. Plus the KuKoo stainless steel sink unit is easy to clean and will look right at home around your commercial kitchen.

Also included is a handy catering sink tap, this pre-rinse faucet includes a 38 inch flexible steel hose with a 9 inch water control valve and a flow rate of 1.42 GPM, making it easy to pull out and spray across different compartments. Plus the 12 inch add on tap can be used separately, to fill up the sink and complete your washing - making this commercial kitchen tap ideal for all uses.

Use the included 12 inch wall bracket to easily secure the spring action flexible goose neck hose & faucet to a wall and mount to the stainless steel sink using the twin pedestal.

This Catering Sink features..


* Left hand drainer angled to help drain away suds and water, fast!
* 1.0 single right hand bowl
* Constructed from stainless steel grade 201, which is robust and easy to clean
* Strong lower shelf gives plenty of storage space for cleaning equipment and accessories
* Adjustable feet keep the sink standing straight on uneven floors
* 120mm up-stand stops anything falling behind the sink
* Flat packed for easy assembly
* One tap hole
* FREE microfibre cloths
* FREE 2 x strainer plugs
* Measures 120cm wide x 60cm deep x 90cm high (working height excludes upstand)
And the Pre-Rinse Spray Tap..


* Pull out & flexible spray hose with a flow rate of 1.42 GPM & a lever handle
* 12 inch add on faucet - use the additional tap to fill up the sink
* Includes sprayer hook - this handy hook tucks the spray hose head out of the way when not in use
* Labelled mixer faucet handles - colour coded for hot and cold
* 12 inch wall bracket - holds the hose upright and away from the wall
* Made from durable 304 stainless steel and brass
* Great for commercial kitchens and utility rooms Perfect for any kind of kitchen (especially a busy commercial environment) , stainless steel sinks are incredibly easy to keep clean which means they're super hygienic. Plus the upstand creates a splash back to stop stuff getting trapped behind the sink.

If you like an organised kitchen why not use the lower to store kitchen accessories and cleaning equipment just like the cupboard under the sink would.

Because we're just the giving kind, each KuKoo catering sink comes free with two strainer plugs which you can use to filter out any bits of food, and stop your pipes from getting blocked!

Specifications


* Sink dimensions: 120cm wide x 60cm deep x 105cm high (including upstand & fully extended feet)
* Bowl dimensions: 44.7cm square x 28.2cm deep
* Hose & Spray Tap Length: 118cm/47 inches
* Additional Lower Tap Length: 31cm/12 inches
* Tap Centres: 4 inches We recommend that this kitchen tap is fitted by a qualified plumber

See full description
Specifications for Kukoo Commercial Sink & Pre-Rinse Tap Left Hand Drainer
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome