0
1
2
3
4
5

Kukoo Commercial Tin Can Opener

Order Code: ZT3961471S

£59.99 Inc VAT (20%)


Description

Experience effortless can opening like never before with our cutting-edge commercial can opener!

This professional tin opener is designed to effortlessly handle cans of up to 50cm in height, making it a versatile tool for your commercial kitchen. Its secure clamping mechanism makes sure it stays firmly in place on your table top, with the option to use included screws for added stability, ensuring a safe and efficient operation.

Crafted from premium stainless steel, our can opener is built to withstand the rigors of daily use in busy kitchens. Its durability makes it exceptionally resistant to wear, ensuring a long-lasting addition to your culinary arsenal. Its polished finish is not only aesthetically pleasing but also easy to clean, simplifying maintenance and enhancing hygiene standards.

This height-adjustable can opener is designed for maximum efficiency. Its ergonomic handle provides a comfortable grip, while the precision-engineered cutting wheel effortlessly punctures cans, allowing you to smoothly rotate and open them with ease. Be it standard sized cans towering giants, you can rely on this versatile and dependable tool to get the job done.

Whether you're a professional chef or a passionate home cook, this can opener delivers the performance you need. It's ideal for busy commercial kitchens, catering events, or simply making meal prep at home more efficient.

Upgrade your kitchen equipment and conquer even the tallest cans with the height-adjustable stainless-steel commercial can opener.



Product Features:

Perfect For Professional Kitchens
Heavy Duty Stainless Steel
Suitable For Cans Up To 50cm Tall
Secure Clamping Mechanism
Free Workbench Screws


Specifications:

Colour: Silver
Weight: 2kg
Material: Stainless Steel
Height: 760mm/76cm/29.9”
Width: 114mm/11.4cm/4.5”
Depth: 385mm/38.5cm/15.2”
Maximum Can Height: 500mm/50cm/20”

Box Contents:

1 x Heavy Duty Tin Opener
1 x Stable Platform
1 x Secure Table Clamp
3 x Fixing Screws
Specification
More Information
Weight 2.20kg
Product Weight 2kg
Depth 39cm
Width 11cm
Height 76cm
Listing Width 114mm/11.4cm/4.5”
Material Stainless Steel
Colour Silver
Brand KuKoo
Manufacturer MonsterShop

See full description
Specifications for Kukoo Commercial Tin Can Opener
  • Finish
    Polished
  • Product Type
    Commercial Tin Can Opener
  • Colour
    Silver
  • Weight
    2kg
  • Width
    114mm
  • Material
    Stainless Steel
  • Height
    760mm
  • Depth
    385mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome