Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Micro On/Off Toggle Switch - Non Illuminated - PWN711
By WOT-NOTS
Order Code:
ZT3604699S
£4.19
Inc VAT (20%)
£4.39
4.5% off
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/micro-on-off-toggle-switch-non-illuminated-pwn711/p/ZT3604699S
Add to quotation
View all Hardware & Building Materials - Various
Description
Switch micro toggle on/off/on
12V 6A
Main construction metal chromed and fits a 6mm hole
Tags:
#BulkDiscount
Specifications
Specifications for Micro On/Off Toggle Switch - Non Illuminated - PWN711
Product Type
Switches
Current Rating
6A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome