Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
OEM Woven Tape 9mm x 25m - TAWV925
By CELSUS
Order Code:
ZT3608000S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/oem-woven-tape-9mm-x-25m-tawv925/p/ZT3608000S
Add to quotation
View all Hardware & Building Materials - Various
Description
OEM woven tape
Perfect for tidying wiring looms
Colour - Black
Tags:
#BulkDiscount
Specifications
Specifications for OEM Woven Tape 9mm x 25m - TAWV925
Product Type
Tapes
Width
9mm
Colour
Black
Length
25m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome