On/Off Round Switch - Non Illuminated - PWN226

Order Code: ZT3602527S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

On/Off rectangular switch standard round hole
12V 16A
Fits hole 12.5mm

Specifications for On/Off Round Switch - Non Illuminated - PWN226
  • Product Type
    Switches
  • Voltage
    12V
  • Current Rating
    16A
  • Hole Size
    12.5mm
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome