The Roughneck® Pro Lead Chasing Wedge is made for sharpening folds in sheet lead, copper, zinc and aluminium. Tough, impact resistant polypropylene construction ensures a longer working life and a soft rubberised grip for a more secure hold and greater comfort during use. With integrated hand-guard for overstrike protection and a lanyard hole for safe and secure tethering when working at height. Specification: Size: 65mm (2.1/2in) .