Self Amalgamating Tape - Black - 19mm x 10m - PSAT01

Order Code: ZT3604032S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Pearl Self Amalgamating Tape
19mm x 10m Roll
Creates a waterproof seal for hoses
Pull to stretch when applying to create a tight waterproof seal
Recommended to overlap 50%

See full description
Specifications for Self Amalgamating Tape - Black - 19mm x 10m - PSAT01
  • Product Type
    Tapes
  • Length
    10m
  • Size
    19mm x 10m
  • Colour
    Black
  • Width
    19mm