Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
SF7505 Rust Remedy - 100ml - 2792264
By Loctite
Order Code:
ZT3599119S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/sf7505-rust-remedy-100ml-2792264/p/ZT3599119S
Add to quotation
View all Hardware & Building Materials - Various
Description
rust neutraliser
aqueous based
stabalise metals
all ferrous metals
non flammable
1
See full description
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for SF7505 Rust Remedy - 100ml - 2792264
Product Type
Rust Care
Type
Rust Remedy
Volume
100ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome