Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Solder Wire - 16SWG 1.60 mm - 0.5Kg - PSOL01
By PEARL
Order Code:
ZT3604225S
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/solder-wire-16swg-1-60-mm-0-5kg-psol01/p/ZT3604225S
Add to quotation
View all Hardware & Building Materials - Various
Description
500 Gram Reel
Sold as a single
Flux impregnated
Specifications
Specifications for Solder Wire - 16SWG 1.60 mm - 0.5Kg - PSOL01
Product Type
Tool Consumables
Weight
0.5kg
Diameter
1.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome