Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Spiral Binding - 7mm-40mm - 10m Length - 30407
By CONNECT
Order Code:
ZT3597170S
£8.99
Inc VAT (20%)
£9.99
10% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/spiral-binding-7mm-40mm-10m-length-30407/p/ZT3597170S
Add to quotation
View all Hardware & Building Materials - Various
Description
Wrap
Supplied on Roll
7.0mm: 40mm
Black Polythene
10m
See full description
Tags:
#ReducedPrice
Specifications
Specifications for Spiral Binding - 7mm-40mm - 10m Length - 30407
Product Type
Electrical Connectors
Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome