0
1
2
3
4
5

Stainless Steel Camping Sink - Portable

Order Code: ZT3960498S

£179.99 Inc VAT (20%)


Description

Are you looking for the perfect Camping and Garden sink without all the plumbing headaches?

This MonsterShop multi-purpose camping sink is a convenient way to help keep your food and hands clean while camping or glamping. It is also an excellent addition to your outdoor kitchen set up to provide extra prepping and cleaning space.

This stainless-steel camping sink is ideal for a wide range of scenarios and the perfect addition to your BBQ area.

The outdoor sink can easily be connected to a water source with a simple hose fitting.

Product Features:


* Large bowl size with plenty of room for washing
* Adjustable Feet for a stable position.
* A long 1m water drainage pipe with Jubilee Clip.
* 360 degree turn around spout tap for easy handling
* Great under shelf storage bars for storing plates, bowls/trays.
* Perfect for camping, glamping, and fishing trips.
* 1 Free Microfiber Cloth to help you keep your sink shiny. Specifications:


* Brand: MonsterShop
* Material: #304 Stainless Steel
* Product Weight: 7.6 KG Dimensions:


* Width: 60cm/600mm/23.62"
* Depth: 45cm/450mm/17.71"
* Height: 79cm/7900mm/31.10" Box Contents:


* 1 x Sink on Stand
* 1 x Strainer Plug
* 1 x Swivel Spout Tap
* 1 x Hose Connector
* 1 x 1m Drainage Pipe with Jubilee Clip
* 1 x Microfiber Cloth

See full description
Specifications for Stainless Steel Camping Sink - Portable
  • Product Type
    Camping Sink
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome