Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Steel Brake Nuts - Long Male - 10mm x 1.25mm - Pack of 50 - 31192
By CONNECT
Order Code:
ZT3600509S
£14.99
Inc VAT (20%)
£16.99
11.5% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/steel-brake-nuts-long-male-10mm-x-1-25mm-pack-of-50-31192/p/ZT3600509S
Add to quotation
View all Hardware & Building Materials - Various
Description
Long Male 1.25
For 3/16in. Pipe
10mm Brake Nut
1.25mm Pitch
Qty: 50
See full description
Tags:
#ReducedPrice
Specifications
Specifications for Steel Brake Nuts - Long Male - 10mm x 1.25mm - Pack of 50 - 31192
Product Type
Nuts & Washers
Material
Steel
Thread Size
10mm x 1.25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome